Overview
Mfr description
LID SEAL-1.6 GAL-KIT-STEEL
Specifications
- Replacement Part TypeLid Seal Kit
- Manufacturer Catalog
- Manufacturer Upc Number845271022029
- UPC_NO845271022029
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data