Overview
Mfr description
LID SEAL-11 GAL-KIT-STEEL
Specifications
- Replacement Part TypeLid Seal Kit
- Manufacturer Catalog
- Manufacturer Upc Number845271022111
- UPC_NO845271022111
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data