Motion
1703 OIL LEVEL GAUGE

LOVEJOY INC
1703 OIL LEVEL GAUGE

84527101703 Hydraulic Reservoir Level Indicator - For Use With Aluminum Resevoirs
Mi Item #04883068
MFR #1703 OIL LEVEL GAUGE
Price$70.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1703 OIL LEVEL GAUGE

84527101703 Hydraulic Reservoir Level Indicator - For Use With Aluminum Resevoirs
Mi Item #04883068
MFR #1703 OIL LEVEL GAUGE

Mfr description
OIL LEVEL GAUGE-5"-SF2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.07/each

Specifications

Dimensions

  • Weight
    0.58 lbs

Details

  • For Use With
    Aluminum Resevoirs
  • Manufacturer Product Page
    file:///C:/Users/IC064979/Downloads/HydraulicReservoir%20(1).pdf
  • Part Type
    Hydraulic Reservoir Level Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)