Overview
Mfr description
RD235-COVER KIT-BUNA-N
Specifications
- Part TypeHydraulic Reservoir Clean Out Cover
- For Use WithAluminum Reservoirs
- Manufacturer Catalog
- Manufacturer Upc Number845271026065
- UPC_NO845271026065
- Weight6.97 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data