Overview
Mfr description
RD250-4-COVER W/GASKET-BUNA-N
Specifications
- Part TypeHydraulic Reservoir Clean Out Cover
- For Use WithAluminum Reservoirs
- Manufacturer Catalog
- Manufacturer Upc Number845271011238
- UPC_NO845271011238
- Weight2.42 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data