Specifications
Dimensions
- Weight6.59 lbs
Details
- For Use WithAluminum Reservoirs
- Manufacturer Catalog
- Manufacturer Upc Number845271026072
- Part TypeHydraulic Reservoir Clean Out Cover
- UPC_NO845271026072
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)