Overview
Mfr description
RD350-V-324-6-COVER W/GASKET-VITON
Specifications
- Part TypeHydraulic Reservoir Clean Out Cover
- For Use WithAluminum Reservoirs
- Manufacturer Catalog
- Manufacturer Upc Number845271011269
- UPC_NO845271011269
- Weight3.57 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data