Specifications
Dimensions
- Weight0.71 lbs
Details
- For Use WithAluminum Reservoirs
- Manufacturer Catalog
- Manufacturer Upc Number845271011031
- Part TypeHydraulic Reservoir Clean Out Cover
- Replacement Part TypeGasket
Overview
Mfr description
RD475-V 449-6 GASKET BUNA-N