Motion
84527102357

LOVEJOY INC
84527102357

Hydraulic Reservoir - 2.6 gal, Aluminum Material, 219 mm Length, 312 mm Height
MI ITEM #04883098
MFR #84527102357
Your Price$1,367.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102357

Hydraulic Reservoir - 2.6 gal, Aluminum Material, 219 mm Length, 312 mm Height
MI ITEM #04883098
MFR #84527102357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,367.98/each(List $1,709.98)

Overview

Mfr description
RES ASSY-2.6 GAL-AL

Specifications

  • Reservoir Capacity
    2.6 gal (US)
  • Reservoir Material
    Aluminum
  • Overall Length
    219 mm
  • Overall Height
    312 mm
  • Port Size
    1-1/2 NPTF
  • Number Of Return Lines
    1
  • Standards Met
    ISO 9001:2000 Certified
  • Weight
    16.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text