Motion
84527102358

LOVEJOY INC
84527102358

Hydraulic Reservoir - 4-1/2 gal, Aluminum Material, 249 mm Length, 369 mm Height
MI ITEM #04883099
MFR #84527102358
List Price$1,839.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102358

Hydraulic Reservoir - 4-1/2 gal, Aluminum Material, 249 mm Length, 369 mm Height
MI ITEM #04883099
MFR #84527102358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,839.84/each for your price

Overview

Mfr description
RES ASSY-4.5 GAL-AL

Specifications

  • Reservoir Capacity
    4-1/2 gal (US)
  • Reservoir Material
    Aluminum
  • Overall Length
    249 mm
  • Overall Height
    369 mm
  • Port Size
    1-1/2 NPTF
  • Number Of Return Lines
    1
  • Standards Met
    ISO 9001:2000 Certified
  • Weight
    20.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text