Overview
Mfr description
TANK-1.6 GAL-LID-STEEL
Specifications
- Part TypeHydraulic Reservoir Tank Lid
- For Use With1.6 gallon tank
- Manufacturer Catalog
- Manufacturer Upc Number845271014123
- UPC_NO845271014123
- Weight3.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data