Specifications
Dimensions
- Weight18.70 lbs
Details
- For Use With11 gallon tank
- Manufacturer Catalog
- Manufacturer Upc Number845271014314
- Part TypeHydraulic Resevoir Tank Lid
- UPC_NO845271014314
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)