Overview
Mfr description
TANK-2.6 GAL-LID-STEEL
Specifications
- Part TypeHydraulic Resevoir Tank Lid
- For Use With2.6 gallon tank
- Manufacturer Catalog
- Manufacturer Upc Number845271014131
- UPC_NO845271014131
- Weight5.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data