Overview
Mfr description
TANK-7.1 GAL-LID-STEEL
Specifications
- Part TypeHydraulic Resevoir Tank Lid
- For Use With7.1 gallon tank
- Manufacturer Catalog
- Manufacturer Upc Number845271014277
- UPC_NO845271014277
- Weight14.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data