Motion
84527102002

LOVEJOY INC
84527102002

TANK, AL 1.6 GAL. NO PLUG
MI ITEM #04883127
MFR #84527102002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102002

TANK, AL 1.6 GAL. NO PLUG
MI ITEM #04883127
MFR #84527102002

Mfr description
2002 TANK, AL 1.6 GAL. NO PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    3.70 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    1.6 gal (US)
  • Reservoir Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)