Motion
84527102102

LOVEJOY INC
84527102102

Hydraulic Reservoir - 1.6 gal, Aluminum Material, 260 mm Length, 180 mm Height
Mi Item #04883128
MFR #84527102102
Price$465.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102102

Hydraulic Reservoir - 1.6 gal, Aluminum Material, 260 mm Length, 180 mm Height
Mi Item #04883128
MFR #84527102102

Mfr description
TANK-1.6 GAL-AL-W/PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.36/each

Specifications

Dimensions

  • Overall Height
    180 mm
  • Overall Length
    260 mm
  • Port Size
    3/8 BSPP
  • Weight
    3.70 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    1.6 gal (US)
  • Reservoir Material
    Aluminum
  • Standards Met
    ISO 9001:2000 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)