Motion
84527102011

LOVEJOY INC
84527102011

Hydraulic Reservoir - 11 gal, Aluminum Material
MI ITEM #04883130
MFR #84527102011
List Price$1,323.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102011

Hydraulic Reservoir - 11 gal, Aluminum Material
MI ITEM #04883130
MFR #84527102011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,323.73/each for your price

Overview

Mfr description
TANK-11 GAL-AL-NO PLUG

Specifications

  • Reservoir Capacity
    11 gal (US)
  • Reservoir Material
    Aluminum
  • Number Of Return Lines
    1
  • Weight
    15.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text