Motion
84527102111

LOVEJOY INC
84527102111

Hydraulic Reservoir - 11 gal, Aluminum Material, 515 mm Length, 465 mm Height
Mi Item #04883131
MFR #84527102111
Price$1,251.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102111

Hydraulic Reservoir - 11 gal, Aluminum Material, 515 mm Length, 465 mm Height
Mi Item #04883131
MFR #84527102111

Mfr description
TANK-11 GAL-AL-W/PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,251.88/each

Specifications

Dimensions

  • Overall Height
    465 mm
  • Overall Length
    515 mm
  • Port Size
    1/2 BSPP
  • Weight
    15.40 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    11 gal (US)
  • Reservoir Material
    Aluminum
  • Standards Met
    ISO 9001:2000 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)