Motion
84527102017

LOVEJOY INC
84527102017

TANK, AL 17 GAL. NO PLUG
Mi Item #04883132
MFR #84527102017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102017

TANK, AL 17 GAL. NO PLUG
Mi Item #04883132
MFR #84527102017

Mfr description
2017 TANK, AL 17 GAL. NO PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    17 gal (US)
  • Reservoir Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)