Motion
84527102103

LOVEJOY INC
84527102103

Hydraulic Reservoir - 2.6 gal, Aluminum Material, 310 mm Length, 215 mm Height
Mi Item #04883135
MFR #84527102103
Price$537.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102103

Hydraulic Reservoir - 2.6 gal, Aluminum Material, 310 mm Length, 215 mm Height
Mi Item #04883135
MFR #84527102103

Mfr description
TANK-2.6 GAL-AL-W/PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.45/each

Specifications

Dimensions

  • Overall Height
    215 mm
  • Overall Length
    310 mm
  • Port Size
    3/8 BSPP
  • Weight
    5.10 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    2.6 gal (US)
  • Reservoir Material
    Aluminum
  • Standards Met
    ISO 9001:2000 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)