Motion
84527102105

LOVEJOY INC
84527102105

Hydraulic Reservoir - 4-1/2 gal, Aluminum Material, 366 mm Length, 320 mm Height
MI ITEM #04883137
MFR #84527102105
Your Price$586.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102105

Hydraulic Reservoir - 4-1/2 gal, Aluminum Material, 366 mm Length, 320 mm Height
MI ITEM #04883137
MFR #84527102105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$586.22/each(List $674.15)

Overview

Mfr description
TANK-4.5 GAL-AL-W/PLUG

Specifications

  • Reservoir Capacity
    4-1/2 gal (US)
  • Reservoir Material
    Aluminum
  • Overall Length
    366 mm
  • Overall Height
    320 mm
  • Port Size
    1/2 BSPP
  • Number Of Return Lines
    1
  • Standards Met
    ISO 9001:2000 Certified
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text