Motion
84527102007

LOVEJOY INC
84527102007

Hydraulic Reservoir - 7.1 gal, Aluminum Material
MI ITEM #04883139
MFR #84527102007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102007

Hydraulic Reservoir - 7.1 gal, Aluminum Material
MI ITEM #04883139
MFR #84527102007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2007 TANK, AL 7.1 GAL. NO PLUG

Specifications

  • Reservoir Capacity
    7.1 gal (US)
  • Reservoir Material
    Aluminum
  • Number Of Return Lines
    1
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text