Motion
84527102107

LOVEJOY INC
84527102107

Hydraulic Reservoir - 7.1 gal, Aluminum Material, 490 mm Length, 435 mm Height
MI ITEM #04883140
MFR #84527102107
Price$602.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102107

Hydraulic Reservoir - 7.1 gal, Aluminum Material, 490 mm Length, 435 mm Height
MI ITEM #04883140
MFR #84527102107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$602.76/each

Specifications

Dimensions

  • Overall Height
    435 mm
  • Overall Length
    490 mm
  • Port Size
    1/2 BSPP
  • Weight
    11.00 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    7.1 gal (US)
  • Reservoir Material
    Aluminum
  • Standards Met
    ISO 9001:2000 Certified

Overview

Mfr description
TANK-7.1 GAL-AL-W/PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought