Motion
84527102117

LOVEJOY INC
84527102117

Hydraulic Reservoir - 17 gal, Aluminum Material, 605 mm Length, 515 mm Height
MI ITEM #04883141
MFR #84527102117
Price$1,416.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
84527102117

Hydraulic Reservoir - 17 gal, Aluminum Material, 605 mm Length, 515 mm Height
MI ITEM #04883141
MFR #84527102117

Mfr description
TANK-17 GAL-AL-W/PLUG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,416.19/each

Specifications

Dimensions

  • Overall Height
    515 mm
  • Overall Length
    605 mm
  • Port Size
    1/2 BSPP
  • Weight
    22.00 lbs

Details

  • Number Of Return Lines
    1
  • Reservoir Capacity
    17 gal (US)
  • Reservoir Material
    Aluminum
  • Standards Met
    ISO 9001:2000 Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)