Motion
TS-300X9-TUFR-GF

DODGE
TS-300X9-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 9.0000 in Travel, 10.1250 in Bolt Center, 18.6250 in Length, 5.2500 in Base Width
Mi Item #04883146
MFR #TS-300X9-TUFR-GF
Price$836.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-300X9-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 9.0000 in Travel, 10.1250 in Bolt Center, 18.6250 in Length, 5.2500 in Base Width
Mi Item #04883146
MFR #TS-300X9-TUFR-GF

Mfr description
089969 TS-300X9-TUFR-GF TAKEUP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.53/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    10.1250 in
  • Overall Length  
    18.6250 in
  • Travel  
    9.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)