Motion
E01200140620S

AS RAYMOND
E01200140620S

Extension Spring - 0.1200 in OD, 0.6200 in Free Length, 0.0140 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.5000 lb/in Spring Rate
MI ITEM #04883365
MFR #E01200140620S
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
E01200140620S

Extension Spring - 0.1200 in OD, 0.6200 in Free Length, 0.0140 in Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.5000 lb/in Spring Rate
MI ITEM #04883365
MFR #E01200140620S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.61/each

Specifications

Dimensions

  • Free Length
    0.6200 in
  • Outside Diameter
    0.1200 in
  • Weight
    0.0003 lb.
  • Width
    0.1200 in.
  • Wire Size
    0.0140 in

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    1.5000 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
E0120-014-0620-S SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought