Motion
VV3QZ35-1202TC-D0

SMC CORP OF AMERICA
VV3QZ35-1202TC-D0

VQZ300 BASE MOUNTED MANIFOLD
MI ITEM #04883417
MFR #VV3QZ35-1202TC-D0
Price$154.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3QZ35-1202TC-D0

VQZ300 BASE MOUNTED MANIFOLD
MI ITEM #04883417
MFR #VV3QZ35-1202TC-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.26/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Overall Length
    298 mm
  • Pressure Port Size
    3/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ300
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations  
    12
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug Lead

Overview

Mfr description
VV3QZ35-1202TC-D0 VQZ300 BASE MOUNTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought