Motion
667K X 10 FT

PEER CHAIN
667K X 10 FT

Engineering Chain - 667K Series, 667 / 2.2500 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #04883492
MFR #667K X 10 FT
Your Price$27.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
667K X 10 FT

Engineering Chain - 667K Series, 667 / 2.2500 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #04883492
MFR #667K X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.71/each(List $41.57)

Overview

Mfr description
667K X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Open barrel construction minimizing pin surface contact.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance. Quad staked pins for greater durability.

Specifications

  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Number Of Strands Across
    1
  • Chain Construction
    Open Barrel
  • Material
    Carbon Steel
  • Series
    667K
  • Overall Length
    10 ft
  • Link Plate Height
    1.055 in
  • Link Plate Thickness
    0.201 in
  • Pin Diameter
    0.437 in
  • Tensile Strength
    27500 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    20110
  • Weight
    2.627 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.055 in
  • Plate Thickness
    0.201 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    667K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text