Motion
J292XL
Locking Pliers - Teeth, 9-1/4 in Overall Length
MI ITEM #04883595
MFR #J292XL
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 9-1/4 in Overall Length
MI ITEM #04883595
MFR #J292XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Jaw Length
    1-1/2 in
  • Jaw Thickness
    25/64 in
  • Overall Length
    9-1/4 in
  • Weight
    1.37 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2-23/64 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    662679997106

Overview

Mfr description
J292XL PLIERS LOCKING CURVED 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought