Motion
11-800
Utility Knife or Razor Blade - Steel
Mi Item #04883672
MFR #11-800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Steel
Mi Item #04883672
MFR #11-800

Mfr description
11-800 CARBIDE BLADE (5/PACK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    62 mm
  • Length
    15.0000 in
  • Overall Length
    15.0000 in
  • Thickness
    1/40 in
  • Weight
    0.05 lbs
  • Width
    2-13/32 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Material
    Steel
  • Number Of Blades
    5
  • Number Of Pieces
    5
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Carbide Knife Blade
  • UPC_NO
    076174118001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)