Overview
Mfr description
DF17016 1/4 STRAIGHT SHANK 3-FLAT
Specifications
- Drill Bit Size1/4 in
- Flute Length2 in
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Overall Length3-1/2 in
- Double MarginNo
- Shank TypeThree Flats
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Shank Diameter3/16 in
- SeriesDF17
- Parabolic FlutesNo
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data