1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
1AM1141/51K
Air Drill or Driver - Not Reversible, Inline Handle, Horsepower 3/4 hp, 800 rpm Maximum Speed
MI ITEM #
04885458
MFR #
1AM1141/51K
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS 1AM1141/51K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
1AM1141/51K
Air Drill or Driver - Not Reversible, Inline Handle, Horsepower 3/4 hp, 800 rpm Maximum Speed
MI ITEM #
04885458
MFR #
1AM1141/51K
Mfr description
1AM1141-51K SEALANT KIT TOOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet size
1/4 NPT in
Overall Length
11-1/2 in
Tool Weight
1.8 lb
Details
Air Consumption
6 cfm
Air Pressure
90 psi
Handle Style
Inline
Horsepower
3/4 hp
Maximum Speed
800 rpm
Power Rating
3/4 hp
Reversible
Not Reversible
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items