Motion
5338A
Air Impact Wrench - Pistol Grip Handle, Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 180 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #04885550
MFR #5338A
Price$445.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 180 ft-lbs Torque, 9000 rpm Max Speed
Mi Item #04885550
MFR #5338A

Mfr description
5338A IMPACT 3/8 COMPOSITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.21/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    6.5 in
  • Tool Weight
    2.7 lb

Details

  • Air Consumption
    2.8 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    900 bpm
  • Maximum Speed
    9000 rpm
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Reversible
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)