Motion
5350A
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 450 ft-lbs Torque, 7000 rpm Max Speed
Mi Item #04885553
MFR #5350A
Price$389.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 0.5000 in Drive Size, 0.2500 in Inlet, 450 ft-lbs Torque, 7000 rpm Max Speed
Mi Item #04885553
MFR #5350A

Mfr description
5350A IMPACT 1/2 COMPOSITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.40/each

Specifications

Dimensions

  • Blows per Minute
    1000 bpm
  • Drive Size
    0.5000 in
  • Inlet Size
    0.2500 in
  • Overall Width
    6.7000 in
  • Torque
    450 ft-lbs

Details

  • Maximum Speed
    7000 rpm
  • Product Types
    Impact Wrench
  • Working Torque
    80-330 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)