Motion
5375AP
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1000 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #04885557
MFR #5375AP
List Price$1,089.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1000 ft-lbs Torque, 4000 rpm Max Speed
MI ITEM #04885557
MFR #5375AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,089.03/each for your price

Overview

Mfr description
5375AP IMPACT 3/4 COMPOSITE

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Maximum Speed
    4000 rpm
  • Air Consumption
    5.6 cfm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Impact Rate
    300 bpm
  • Material
    Plastic
  • Handle Style
    Pistol Grip
  • Overall Length
    9.5 in
  • Tool Weight
    8.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text