Motion
5450RKL
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, 550 rpm Maximum Speed
Mi Item #04885567
MFR #5450RKL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, 550 rpm Maximum Speed
Mi Item #04885567
MFR #5450RKL

Mfr description
5450RKL 1/2 DRILL-KEYLESS CHUCK-P/GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in, 13 mm
  • Inlet Size
    1/4 NPT in
  • Overall Length
    9-1/4 in
  • Tool Weight
    4.3 lb

Details

  • Chuck Style
    Keyless
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    550 rpm
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)