Motion
RO2512-60FNP

SIOUX TOOLS
RO2512-60FNP

Air Orbital Sander - 0.25 hp, Random Orbit, 0.094 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #04886157
MFR #RO2512-60FNP
List Price$494.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
RO2512-60FNP

Air Orbital Sander - 0.25 hp, Random Orbit, 0.094 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #04886157
MFR #RO2512-60FNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.95/each for your price

Overview

Mfr description
RO2512-60FNP 6" RO SNDR-3/32" NON VAC PS

Specifications

  • Pad Shape
    Circular
  • Pad Size
    6.00 in
  • Orbit Diameter
    0.094 in
  • Air Consumption @ Load
    13.00 cfm
  • Horsepower
    0.25 hp
  • Orbit Style
    Random
  • Vacuum Type
    Non-Vacuum
  • Maximum Speed
    12000 rpm
  • Spindle Thread Size
    5/16 – 24
  • Inlet size
    0.250 in
  • Overall Height
    3.300 in
  • Tool Weight
    1.5 lbs
  • Includes
    Built-in Speed Controls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text