Motion
SAG03S12

SIOUX TOOLS
SAG03S12

Angle Grinder - 12000 rpm Maximum Speed, 11.0 cfm, 0.25 in Inlet, 0.33 hp
Mi Item #04886194
MFR #SAG03S12
Price$524.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG03S12

Angle Grinder - 12000 rpm Maximum Speed, 11.0 cfm, 0.25 in Inlet, 0.33 hp
Mi Item #04886194
MFR #SAG03S12

Mfr description
SAG03S12 0.3 HP ANGLE DIE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.95/each

Specifications

Dimensions

  • Inlet Size
    0.25 in
  • Overall Length
    5.63 in
  • Tool Weight
    1.20 lbs

Details

  • Air Consumption @ Load
    11.0 cfm
  • Horsepower
    0.33 hp
  • Maximum Speed
    12000 rpm
  • Product Types
    Right Angle Die Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)