Motion
SAG10S12

SIOUX TOOLS
SAG10S12

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 12000 rpm
MI ITEM #04886200
MFR #SAG10S12
List Price$792.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG10S12

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 12000 rpm
MI ITEM #04886200
MFR #SAG10S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$792.19/each for your price

Overview

Mfr description
SAG10S12 ANGLE DIE GRNDR 12K RPM 1/4

Specifications

  • Maximum Speed
    12000 rpm
  • Collet Size
    0.25 in
  • Air Consumption @ Load
    30.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    9.00 in
  • Horsepower
    1.00 hp
  • Inlet size
    0.25 in
  • Tool Weight
    2.70 lbs
  • Includes
    Wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text