1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SDG05S18
Air Die Grinder - Collet Size 1/4 in, 6 mm
MI ITEM #
04886530
MFR #
SDG05S18
Price
$341.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
SIOUX TOOLS SDG05S18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SDG05S18
Air Die Grinder - Collet Size 1/4 in, 6 mm
MI ITEM #
04886530
MFR #
SDG05S18
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$341.69
/each
Qty
Add to Cart
Specifications
Dimensions
Collet Size
1/4 in, 6 mm
Overall Length
7.0000 in, 180 mm
Details
Air Consumption @ Load
23 scfm
Exhaust Type
Rear
Horsepower
0.50 hp
Overview
Mfr description
SDG05S18 DIE GRINDER 18K RR EXH 1/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought