Motion
SDG10S12R

SIOUX TOOLS
SDG10S12R

Sioux Tools Air Angle Grinder - 12000 rpm Maximum Speed, 30 scfm, 1 HP
Mi Item #04886539
MFR #SDG10S12R
Price$403.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG10S12R

Sioux Tools Air Angle Grinder - 12000 rpm Maximum Speed, 30 scfm, 1 HP
Mi Item #04886539
MFR #SDG10S12R

Mfr description
SDG10S12R DIE GRINDER 12K RR EXH 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.73/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    9 in
  • Wheel Size
    1/4 in

Details

  • Air Consumption
    840 lpm
  • Air Consumption @ Load
    30 scfm
  • Air Inlet
    1/4 in
  • CFM
    30 cfm
  • Description
    1.0 HP Straight Die Grinder At 12000 RPM And 1/4" Collet And Rear Exhaust
  • Exhaust Type
    Rear
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Maximum Speed
    12000 rpm
  • Power Rating
    1 hp, 0.075 kW
  • Product Types
    Straight Die Grinder
  • Wheel Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)