Motion
SDG10S25M6R

SIOUX TOOLS
SDG10S25M6R

SDG10S25M6R
MI ITEM #04886544
MFR #SDG10S25M6R
List Price$392.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG10S25M6R

SDG10S25M6R
MI ITEM #04886544
MFR #SDG10S25M6R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.28/each for your price

Overview

Mfr description
SDG10S25M6R DIE GRINDER 25K RR EXH 6MM

Specifications

  • Horsepower
    1 HP
  • Description
    1.0 HP Straight Die Grinder At 25000 RPM And 6 Mm Collet And Rear Exhaust
  • Overall Length
    9 in
  • Wheel Type
    Collet
  • Wheel Size
    6 mm
  • Product Types
    Straight Die Grinder
  • Hose Size
    3/8 in
  • Free Speed
    25,000 rpm
  • CFM
    30 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text