Motion
SDG10SHT08

SIOUX TOOLS
SDG10SHT08

SDG10SHT08
MI ITEM #04886545
MFR #SDG10SHT08
List Price$529.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDG10SHT08

SDG10SHT08
MI ITEM #04886545
MFR #SDG10SHT08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.72/each for your price

Overview

Mfr description
SDG10SHT08 HIGH TORQUE DIE GRINDER

Specifications

  • Horsepower
    1 HP
  • Description
    1.0 HP Straighthigh Torque Die Grinder At 8000 RPM And 1/4" Collet w/Rear Exhaust
  • Overall Length
    9 in
  • Wheel Type
    Collet
  • Wheel Size
    1/4 in
  • Product Types
    Straight Die Grinder
  • Hose Size
    3/8 in
  • Free Speed
    8,000 rpm
  • CFM
    30 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text