Motion
SDR10A10N4

SIOUX TOOLS
SDR10A10N4

Right Angle Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 1000 rpm Maximum Speed
Mi Item #04886576
MFR #SDR10A10N4
Price$1,355.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10A10N4

Right Angle Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 1000 rpm Maximum Speed
Mi Item #04886576
MFR #SDR10A10N4

Mfr description
SDR10A10N4 DRILL 1/2 CAP 1000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.32/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Air Consumption
    30 scfm
  • Horsepower
    1 hp
  • Maximum Speed
    1000 rpm
  • Power Rating
    1 hp
  • Reversible
    Non-Reversible
  • Speed
    1000 rpm
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)