Motion
SDR10A22N3

SIOUX TOOLS
SDR10A22N3

Right Angle Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 1 hp, 2200 rpm Maximum Speed
MI ITEM #04886585
MFR #SDR10A22N3
List Price$1,216.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10A22N3

Right Angle Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 1 hp, 2200 rpm Maximum Speed
MI ITEM #04886585
MFR #SDR10A22N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,216.92/each for your price

Overview

Mfr description
SDR10A22N3 DRILL SS AH 3/8 NR 2200 RPM

Specifications

  • Chuck Size
    3/8 in
  • Horsepower
    1 hp
  • Power Rating
    1 hp
  • Maximum Speed
    2200 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    30 scfm
  • Reversible
    Non-Reversible
  • Speed
    2200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought