Motion
SDR10A30N2

SIOUX TOOLS
SDR10A30N2

Right Angle Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 1 hp, 3000 rpm Maximum Speed
MI ITEM #04886586
MFR #SDR10A30N2
Price$1,216.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10A30N2

Right Angle Drill - Non-Reversible, Chuck Size 1/4 in, Horsepower 1 hp, 3000 rpm Maximum Speed
MI ITEM #04886586
MFR #SDR10A30N2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,216.92/each

Specifications

Dimensions

  • Chuck Size
    1/4 in

Details

  • Air Consumption
    30 scfm
  • Horsepower
    1 hp
  • Maximum Speed
    3000 rpm
  • Power Rating
    1 hp
  • Reversible
    Non-Reversible
  • Speed
    3000 rpm
  • Variable Speed
    Variable Speed

Overview

Mfr description
SDR10A30N2 DRILL SS AH 1/4 NR 3000 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought