Motion
SDR10A3R4

SIOUX TOOLS
SDR10A3R4

Air Drill or Driver - Reversible, Angled Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 300 rpm Maximum Speed
MI ITEM #04886588
MFR #SDR10A3R4
List Price$1,403.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10A3R4

Air Drill or Driver - Reversible, Angled Handle, Chuck Size 1/2 in, 13 mm, Horsepower 1.0 hp, 300 rpm Maximum Speed
MI ITEM #04886588
MFR #SDR10A3R4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,403.04/each for your price

Overview

Mfr description
SDR10A3R4 DRILL SS AH 1/2 REV 300 RPM

Specifications

  • Chuck Size
    1/2 in, 13 mm
  • Horsepower
    1.0 hp
  • Air Pressure
    90 psi
  • Handle Style
    Angled
  • Power Rating
    1 hp
  • Maximum Speed
    300 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    30 cfm
  • Reversible
    Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    12 in
  • Tool Weight
    3.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought