Motion
SDR10S16N3

SIOUX TOOLS
SDR10S16N3

Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 1600 rpm Maximum Speed
MI ITEM #04886613
MFR #SDR10S16N3
List Price$744.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S16N3

Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, Horsepower 1.0 hp, 1600 rpm Maximum Speed
MI ITEM #04886613
MFR #SDR10S16N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.47/each for your price

Overview

Mfr description
SDR10S16N3 3/8 STRAIGHT DRILL

Specifications

  • Chuck Size
    3/8 in, 10 mm
  • Horsepower
    1.0 hp
  • Handle Style
    Inline
  • Power Rating
    1 hp
  • Maximum Speed
    1600 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    30 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Material
    Aluminum
  • Overall Length
    9.3 in
  • Tool Weight
    2-3/4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text