Motion
SDR10S20R4

SIOUX TOOLS
SDR10S20R4

Inline Drill - Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 2000 rpm Maximum Speed
MI ITEM #04886617
MFR #SDR10S20R4
List Price$658.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S20R4

Inline Drill - Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 2000 rpm Maximum Speed
MI ITEM #04886617
MFR #SDR10S20R4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$658.57/each for your price

Overview

Mfr description
SDR10S20R4 DRILL ST REF 1/2 2000RPM

Specifications

  • Chuck Size
    1/2 in
  • Horsepower
    1 hp
  • Power Rating
    1 hp
  • Maximum Speed
    2000 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    30 scfm
  • Reversible
    Reversible
  • Speed
    2000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text