Motion
SDR10S25R2

SIOUX TOOLS
SDR10S25R2

Air Drill Driver - Signature Series, Reversible, Straight Handle, Chuck Size 1/4 in, 2500 rpm Maximum Speed
Mi Item #04886619
MFR #SDR10S25R2
Price$677.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S25R2

Air Drill Driver - Signature Series, Reversible, Straight Handle, Chuck Size 1/4 in, 2500 rpm Maximum Speed
Mi Item #04886619
MFR #SDR10S25R2

Mfr description
SDR10S25R2 DRILL ST REV 1/4 2500RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.66/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    9.3000 in
  • Tool Weight
    2.2 lbs, 1.0 kg

Details

  • Air Consumption
    30 scfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Straight
  • Maximum Speed
    2500 rpm
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)